For detailed information, other images and documents, please select individual articles from the following table.
Female thread plug-in nipple series 2000
High flow rate up to 2,100 l/min at 16 bar for optimum compressed air supply. Airtight connections, hardened steel nipples and corrosion protection for efficiency and long service life
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
High flow rate of up to 2,100 l/min and maximum operating pressure of 16 bar
Enables optimum compressed air supply and output utilisation of compressed air consumers. Results in greater productivity and lower energy costs.
Airtight connections
Low power consumption and high efficiency
Hardened steel nipples
For max. load capacity and long service life.
Exposed surfaces are chrome plated, nickel plated or zinc plated
High corrosion resistance for protection even under demanding conditions.
Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.
Euro profiles are compatible with other pneumatic fittings.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!