Self-tapping thread insert assortment 220 pieces in system case 4.4.1.
For detailed information, other images and documents, please select individual articles from the following table.
Self-tapping thread insert assortment 220 pieces in system case 4.4.1.
With self-tapping thread inserts with cutting edges in dimensions M3 to M16
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
- For creating heavy-duty threaded connections in low-strength materials e.g. cast iron, aluminium alloys, plastics, hardwood etc.
- Front thread turns are angled for easier cutting
Instructions
Pre-drill according to the specifications and then screw in the thread insert.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!