For detailed information, other images and documents, please select individual articles from the following table.
Sealing ring assortment 575 pieces in system case 4.4.1. DIN 7603, shape A
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- All washers in accordance with DIN 7603 are flat seals on static surfaces
- Solid copper, form A = flat seal, heat resistant to max. +300°C
- Copper/filler gasket, asbestos-free, form C = filler seal, heat resistant to max. +300°C
- Aluminium sealing ring, form A, heat resistant to max. +200°C
The material to be used for producing sealing washers depends on the media present in the pipeline.
When using the sealing rings, you should be aware that the dimensions are specified in the inner and outer diameter – if the space is tight, the inner diameter is decisive.
Specifically for oil drain plugs for vehicle brands BMW, DB, Citroën, Ford, Opel/Vauxhall, Peugeot, Renault and VW/Audi
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!