Welcome to Würth Hungary For trade customers only
Sealing plug GPN 300 F
Sealing plug GPN 300 F - 1
Sealing plug GPN 300 F - 2
Sealing plug GPN 300 F - 3

For detailed information, other images and documents, please select individual articles from the following table.

Sealing plug GPN 300 F

Suitable for internal threads and bore holes.

See product details

Available in 3 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Flat-head design. Secure fit due to round shank.



When selecting these sealing plugs, please note that the shank diameter d3 must be around 0.2-0.8 mm (depending on nominal dimensions) larger than the bore hole that is being protected or the core diameter of the thread that is being sealed.