Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Aktuális akciónk!
Több, mint 40.000 termék
Hírlevél feliratkozás
Würth App - töltse le még ma!
Sort by
Ready-to-use, hybrid polymer-based single-component sealant
High-quality adhesive and sealing compound for use in industry and the automotive sector.
Viscous adhesive and sealing material for sealing flanges and surfaces with large gaps
For sealing flanges and surfaces with a large gap up to max. 0.5 mm. Replacement for solid seals.
Odourless, elastic and ecologically safe special sealant
For sealing pneumatic and hydraulic screw connections subject to high loads. With screw connections, up to the burst pressure of the pipe/hose