Welcome to Würth Hungary For trade customers only
Slotted screwdriver, laser tip with hexagon shank
Slotted screwdriver, laser tip with hexagon shank - 1
Slotted screwdriver, laser tip with hexagon shank - 2
Slotted screwdriver, laser tip with hexagon shank - 3

For detailed information, other images and documents, please select individual articles from the following table.

Slotted screwdriver, laser tip with hexagon shank

Brushed chrome-plated shank with laser tip, hex bolster and 2-component handle

See product details

Available in 4 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Tight grip


  • Extra firm, secure fit in the screw head due the laser-cut shank tip with sharp-edged surface structure

  • Less slippage means less damage to screws due to the laser surface structure of the shank tip

  • Extremely robust, brushed chrome-plated hexagon shank

  • Black point tip for the best possible fit in the screw

  • Tip finished according to the DIN 5264-A and ISO 2380 standards for slotted screwdrivers

  • Higher torque due to the effective 2C handle, the laser shank tip and the hex bolster for open-end wrenches


Fits perfectly in your hand


  • Fatigue-free working with the 2C handle with hard core and soft, non-slip surface

  • Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened

  • Quick and easy identification with the shank symbol and size printed on the handle