Welcome to Würth Hungary For trade customers only
SCREWDRIVER POZIDRIV (PZ)

For detailed information, other images and documents, please select individual articles from the following table.

SCREWDRIVER POZIDRIV (PZ)

Especially suitable for tough operations that demand increased torque (such as in hard working materials) without the risk of the screw to cam-out due to the Pozidriv design of the tip. Unleash durability without compromising your budget with RedStripe.

See product details

Available in 4 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

S2 Steel Blade


S2 stands for a steel alloy (a substance formed from the combination of two or more metals). Compared to pure metals, alloys have better properties, such as shock-resisting.


S2 grants the tool with a hard-to-break blade, but still flexible enough to resist the torsion (twisting movement) as this is a characteristic movement when using screwdrivers.



Black Tip


Increases friction between the tip and the screw recess, enhancing driving force and accuracy. Ensures that the screwdriver won't slip off the fastener, avoiding damage to surfaces like painted car exteriors or expensive wooden furniture.



2K Handle


2K is the abbreviation of “2 component”. It is formed by a blend of a rigid and resistant plastic (PP or polypropylene) with a non-slip, soft material known as TPR (Thermoplastic Rubber). It offers a cushioned and grippy handle, ensuring comfort during extended use, even with greasy hands.



Wide Visible Markings


Enable quick identification, for effortlessly pick the right tool from a tool bag or pouch, saving time and efforts.



Versatile Design


RedStripe Screwdrivers are crafted with convenience in mind. Its bottom features a hole, making it shop-ready for retail businesses, and works as a lanyard hole, enabling easy carrying or tethering when working at heights.