Welcome to Würth Hungary For trade customers only
PH screwdriver with hexagon shank
PH screwdriver with hexagon shank - 1
PH screwdriver with hexagon shank - 2

For detailed information, other images and documents, please select individual articles from the following table.

PH screwdriver with hexagon shank

Brushed chrome-plated shank, hex bolster and 2-component handle

See product details

Available in 4 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Durable effectiveness


  • Extremely robust, brushed chrome-plated hexagon shank

  • Improved power transmission due to the matt nickel-plated, tempered hex bolster for open-end wrenches on the shank

  • Black point tip for the best possible fit in the screw

  • Quick identification of the right size using the Würth colour code on the shank

  • Tip finished according to the DIN 5260-PH and ISO 8764-PH standards for PH screwdrivers


Sophisticated handle


  • Fatigue-free working with the 2C handle with hard core and soft, non-slip surface

  • Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened

  • Quick and easy identification with the shank symbol and size printed on the handle