For detailed information, other images and documents, please select individual articles from the following table.
Machine tap assortment 14 pieces steel SMART STEP M3-M12 blind hole
Assortment consisting of high-performance drill bits with SMART STEP technology for high-precision circular holes and blind hole screw taps for machining long-chipping, unalloyed steels up to 850 N/mm² strength. Available in the ORSY® system.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Twist drill with stepped drill bit tip geometry
- Highly precise circular holes
- Saves pre-drilling, precise spot drilling without running off centre
- Extremely convenient, effortless and fast drilling
- No twisting and optimum power transmission in the drill chuck thanks to 3-flat shank (from diameter 4 mm)
Machine tap
- Cutting geometry precisely tailored to steel materials
- Optimised microgeometry and angled threaded part for high process reliability and a longer service life compared to similar machine taps
Compact and practical system cassette suitable for the ORSY® system with useful details, such as stackability, optimised joint and easy opening
- Sufficient coolant and lubricant must be added during drilling and when cutting threads
- Further information, such as recommended cutting values, can be found in the individual products.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!