Welcome to Würth Hungary For trade customers only
Machine tap assortment Stainless steel blind hole M3-M12, 14 pieces
Machine tap assortment Stainless steel blind hole M3-M12, 14 pieces - 1
Machine tap assortment Stainless steel blind hole M3-M12, 14 pieces - 2
Machine tap assortment Stainless steel blind hole M3-M12, 14 pieces - 3
Machine tap assortment Stainless steel blind hole M3-M12, 14 pieces - 4
Machine tap assortment Stainless steel blind hole M3-M12, 14 pieces - 5
Machine tap assortment Stainless steel blind hole M3-M12, 14 pieces - 6

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap assortment Stainless steel blind hole M3-M12, 14 pieces

Consisting of precision twist drills and green ring blind hole screws taps for processing alloyed and high-alloyed steels (stainless steels), as well as rust-resistant and acid-resistant steels. Also suitable for processing conventional steel materials up to a strength of 850 N/mm². Available in ORSY® system cassette.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Twist drill bit


  • Large chip spaces and small core for quick drilling with perfect chip removal

  • Very precise point geometry for accurate drill holes, ideal for core drill holes


Machine tap


  • Tool geometry precisely tailored to stainless steel with increased clearance angle

  • Extra homogeneous cutting edge rounding for a high process reliability and longer service life compared to comparable machine taps


Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice
  • Sufficient coolant and lubricant must be added during drilling and when cutting threads

  • For further information, please refer to the individual products.