Standard protection:
For sealing drill holes according to DIN 3852-1, DIN ISO 6149-1.
Sealing effect:
Circumferential sealing lip (no shape severance) prevents the ingress and leaking of fluids within certain thresholds.
Robust:
Produced from high-quality, impact-resistant polyamide.
Additional information:
Assembly either via screwdriver or wrench. Particularly suitable for processes such as cleaning, testing, painting or for transportation.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!