Welcome to Würth Hungary For trade customers only
Bolt-down ground socket

For detailed information, other images and documents, please select individual articles from the following table.

Bolt-down ground socket

Two-part anchor, bolt-down ground socket for mounting posts with adjustable widths. Ideal for non load-bearing secondary structures in indoor and outdoor areas.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • > 80 mm

  • Material: steel

  • Surface: Hot-dip galvanised

  • Utilisation class: application in utilisation classes 1, 2 and 3
Notice

Diameter of screw may only be max. 1 mm smaller than the diameter of the hole.