Welcome to Würth Hungary For trade customers only
Screw-in angle 45/60 degrees

For detailed information, other images and documents, please select individual articles from the following table.

Screw-in angle 45/60 degrees

Easy-to-install screw-in angle for quick and precise angled fitting of long ASSY timber screws at an angle of 45 or 60 degrees

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Both sides of this variably adjustable parallel stop can be used for the central positioning of the screws on the beam

  • Screw run-off during screw insertion is minimised by the use of a stainless steel stop, both ends of which can be inserted

  • Convenient and easy working is ensured by the permanent magnet for overhead work, integrated bit holder and the possibility of one-hand mounting

  • Setpoints are easier to mark off thanks to the integrated detachment line

  • Guaranteed long service life due to wear-resistant plastic
Notice

Load bearing deviations, which can occur due to incorrect screw mounting or screw damage caused by intersecting screws at the crossing points, are avoided.