Welcome to Würth Hungary For trade customers only
Oil extraction device For mobile operation, complete with 8 suction probes

For detailed information, other images and documents, please select individual articles from the following table.

Oil extraction device For mobile operation, complete with 8 suction probes

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Vacuum extraction



Emptied by pressure pad (0.5 bar)



Transparent suction head


Allows the condition of the used oil to be monitored



Oil can be drained from multiple vehicles one after the other


Achieving maximum vacuum enables oil to be extracted from multiple vehicles one after the other (max. 40 litres)



External viewing tube


for monitoring the quantity of used oil



Removable small parts tray



Direct connection without probe for all Mercedes vehicles


For extraction directly through the measuring rod opening