For detailed information, other images and documents, please select individual articles from the following table.
Vehicle dry abrasive paper roll Arizona® Perfect
For sanding old paint, fillers, plastics, factory primers on new parts and matting of paintwork.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Up to 20% higher material removal and service life increased by over 90%
- Short sanding time and efficient work
| Backing material | P40-100, D-paper P120-240, C-paper P280-600, B-paper |
| Binding | All-synthetic resin |
| Coating | P40-180, stearate coating P220-600, special coating that prevents clogging |
| Abrasive material | P40-80, ceramic abrasive grain P100-600, aluminium oxide |
| Scattering | Open scattering |
| Colour | Sand yellow |
| Available grit | P40-600 |
| Shapes | Discs, strips and rolls |
Grains P40-P120
Initial sanding of factory primers on new parts (KTL paints), sanding off old paint, sanding out stone-chip damage and rusty areas, sanding dented areas down to bare metal, pre-sanding of polyester and fine filler, levelling of filler edges.
Grains P100-P500
Initial sanding of old paint during transition to new paint, matting of top-coat paints, sanding of plain paints, thermoplastic acrylic paints, clear lacquers, water-based paints, thick-film, primer, synthetic resin and nitro fillers, spray filler, 2-component and MS filling primers, and reaction primers.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!