The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Safety long-life brush Steel, joined to shank
Suitable for medium-duty brushing work such as deburring, cleaning and derusting. Ideal for spot work on steel and cast metal.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- No premature breaking of wires
- The bristle width remains consistent during machining thanks to the wheel brush with wire held in a plastic ferrule
- For use on die grinders and drills
- Enhanced safety by preventing premature wire breakage
- Only the edge tips act on the workpiece. While excessive contact pressure does not improve the result, it does increase the required drive power and reduces the service life of the brush.
- Always wear safety goggles and safety gloves when working with machine brushes!
| Notes on use (optimising brushing results) | ||||
| Measure | Circumferential speed | Brush diameter | Wire thickness | Bristle length |
| Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
| Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
| Brush creates burr | ↓ | ↑ | ↓ |
| Recommended peripheral speeds for brushing | ||||||||
| Applications | Peripheral speed [in m/s] | |||||||
| 15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
| Deburr | 25 - 35 | |||||||
| Cleaning welding seams | 35 - 45 | |||||||
| Removing scale | 35 - 45 | |||||||
| Polish | 30 - 40 | |||||||
| Plastic machining | 15 - 25 | |||||||
- For removing rust, paint, corrosion etc.
- Cleaning welding seams
- For roughening rubber
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!