- Upper material: black and water-repellent genuine leather
- Lining: breathable, low-maintenance textile lining
- Inner sole: removable, quick-drying and antibacterial insole
- Toe cap: Steel toe cap
- Midsole: anti-perforation steel sole
- Sole: Single-layer PU sole, slip-resistant, anti-static, oil-resistant and heat-resistant up to 140°C
Recommended for:
- Warehousing and logistics
Suitable for:
- Electrical Installation (voltage: 1000 V)
- Installation of heating and ventilation systems
- General industry
- Garages
- Plumbing and gas fitting
- Carpentry/joinery work
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!