- Made of HD polyethylene material
- Robust design, reinforced around the helmet top
- Protection against contact with 440V AC electrical wires
- Run-off flange for rainy weather
- Basket with adjustable width (53-62 cm) and height fixed at 6 points
- All-around sweatband with high absorbency
- For use between -20 °C and +50 °C
- Provides protection against splashes of molten metal
- Weight: 390 gr
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!