Basic safety harness
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
- Back harness eye in accordance with EN 361
- Two chest loops as harness eye in accordance with EN 361
Notice
- If the two chest loops on the safety harness are not used with a fastener, they must be connected using a screw-lock snap hook.
- If chest loops are used as an anchor point on the safety harness, the two loops must be connected to the screw-lock carabiner of the fastener.
- When using a fall protection belt and a lanyard, the maximum load capacity of the lanyard is crucial.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!