Welcome to Würth Hungary For trade customers only
Safety glasses LIBRA®
Safety glasses LIBRA<SUP>®</SUP> - 1
Safety glasses LIBRA<SUP>®</SUP> - 2
Safety glasses LIBRA<SUP>®</SUP> - 3
Safety glasses LIBRA<SUP>®</SUP> - 4

For detailed information, other images and documents, please select individual articles from the following table.

Safety glasses LIBRA®

Ultra-light safety glasses for unhindered working

See product details

Available in 2 versions
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
Hardly perceptible weight of just 18 g



First-class comfort thanks to a new type of strap technology


Dual-component technology for a pressure-free fit



Smooth transition from hard to soft plastic at the ends of the arms



Extremely thin and break-proof lens



Lens with extraordinary visual clarity



Optimum fit and high degree of user safety



Perfect safety with a sporty design



High-quality lens coating


  • Outside is extremely scratch-resistant

  • Inside features a permanent mist-free coating


100% UV protection (up to 400 nm)