Safety clamp gripper
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
- Can be attached to all spring-loaded 4 mm connectors
- Spring wire clamp with flexible, silicone-insulated shank
- Rated current/voltage: max. 4 A/1000 V CAT III
- Very good heat resistance
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!