For detailed information, other images and documents, please select individual articles from the following table.
SC spot weld cutter Multi Performance DIN 1897
Universal, high-performance spot weld cutter for removing spot welds on body panels, including high-strength components (BTR, BOR etc.), in all types of vehicles, e.g. on the A-pillar and the B-pillar, car door sill protector etc.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
The tool has 4 cutting edges for demanding work where compromising is not an option
High-performance cutting
Up to 100 % faster than conventional 3-blade carbide spot weld cutters
Extremely durable
Lasts up to 100 % longer compared to conventional carbide spot welding drills
Extremely robust
Up to 100 % faster than conventional 3-blade carbide spot weld cutters
Maximum comfort
Optimal drilling performance thanks to its excellent centring on the spot weld
MAGMA multilayer coating
- High thermal and oxidation stability (operating temperature up to 800 °C)
- Extremely robust and abrasion-resistant (hardness approximately 3,500 HV)
- Lasts up to 9 times longer than the spot weld cutter
- Lasts up to twice as long as traditional coatings, e.g. TiN
3-face shank for working faster and more comfortably with hand-held drills
- No drill chuck rotation
- Optimal power transmission
- Drill chuck protected from damage
- Minimal effort required to open and close the drill chuck
- Do not use with pneumatic machines (e.g. Vario drill, Spitznagel etc.)
- Do not use with drills equipped with impact drill chucks or on spindles
Ideal for drills with 3-jaw drill chuck
- Its extremely hard carbide makes it particularly brittle and prone to breakage if not handled correctly.
- Position the tip at the correct angle. First, position the cutting tool in the centre, then make the cut by applying even contact pressure
- Avoid rapid applications, side impacts and dropping the drill at all costs
- If possible, use coolants/lubricants
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!