For detailed information, other images and documents, please select individual articles from the following table.
Rotary laser level RL5-14
Self-levelling rotary laser level for indoor and outdoor use with fibreglass-reinforced composite housing
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Robust, precise laser
- Dependable device for construction sites, suitable for harsh conditions thanks to its robust composite housing with IP67 certification for a high level of protection against dust and water
- Extremely high level of accuracy, even in adverse weather conditions, due to compliance with ISO 17123-6
- Self-levelling in seconds for rapid alignment
- Automatic level monitoring prevents levelling errors caused by wind, soft surfaces and impacts against the tripod
- Very long range enables the accurate transfer of levels even over longer distances
Easy to use
- Convenient operation via wireless remote control
- Uninterrupted work thanks to the long battery life of the Li-ion battery pack, which can be quickly recharged via the charging socket
Suitable for indoor and outdoor applications
The rotary laser level is ideal for use on construction sites for transferring levels, horizontal and vertical alignment, transferring right angles and plumb points from the ground, monitoring the excavation of foundation pits, levelling batter boards, aligning formwork, suspending ceilings and positioning partition walls.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!