Welcome to Würth Hungary For trade customers only
Rust remover Rost Off Special

For detailed information, other images and documents, please select individual articles from the following table.

Rust remover Rost Off Special

High-performance rust remover with food registration (NSF - H1)

See product details

Available in 1 version
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
Contains synthetic oil


Optimum creeping and lubricating effect



Extremely high degree of capillary activity


  • Outstanding creeping properties ensure extremely fast penetration of rust and corrosion

  • The optimum effect begins shortly after spraying


NSF H1-registered


  • Can be used in areas in which food is processed or stored

  • However, direct contact with food by the product must be prevented


Excellent material compatibility


In contrast to many conventional rust removers, it does not attack rubbers or plastics.



Optimum protection against corrosion thanks to corrosion protection additives



Resin- and acid-free



Silicone-free

Notice
  • Immediately remove excess material or splashes on sensitive and painted surfaces

  • Avoid adding an excessive amount of oil to parts.

  • Resin- and acid-free

  • Silicone-free