Welcome to Würth Hungary For trade customers only
Adjustable roof hook
Adjustable roof hook - 1
Adjustable roof hook - 2

For detailed information, other images and documents, please select individual articles from the following table.

Adjustable roof hook

A2 stainless steel

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Adjustable height and sides for flexibility


  • Variable bar height in roof batten area: 45–57 mm

  • Lateral adjustment in roof batten area: 70 mm

  • Height adjustment in rail area: 30 mm


Ribbing on bracket


Optimum positive and friction locking



Fully pre-assembled


Mounting rail, 47 x 37 and 60 x 37, can be attached to the roof hook without preparatory work



Maximum load values with extended bracket


  • Pressure parallel to roof surface: 0.71 kN

  • Pressure perpendicular to roof surface: 0.76 kN

  • Tensile force perpendicular to roof surface: -0.51 kN
Notice

We recommend using three DIN 571 wood screws, 6 x 100 mm, A2 stainless steel, or alternatively two ASSYplus pan head screws, 8 x 100 mm, A2 stainless steel, to attach each roof hook to the rafters. Observe reduced load values when attaching using only two wood screws.