- The mounting rail can easily compensate roof unevenness of up to 25 mm
- The fluting on the bracket ensures optimum positive and friction locking
- The mounting rail (39 × 37 and 47 × 37) is completely pre-assembled and can be attached directly to the tile roof hook without preliminary work
Maximum load values supported by roof tiles
- Pressure parallel to roof surface: 0.59 kN
- Pressure perpendicular to roof surface: 1.05 kN
- Tensile force perpendicular to roof surface: -1.05 kN
We recommend using two ASSY 3.0 wood screws, countersunk 6 x 100 mm, A2 stainless steel, to attach each roof hook to the rafters.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!