Welcome to Würth Hungary For trade customers only
Heat-shrink crimp connector, HIGH-END ring connector

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Heat-shrink crimp connector, HIGH-END ring connector

Ring connector with inspection hole, Crystal ClearTM heat-shrink tubing for optimum visual monitoring of the connection.

See product details

Available in 11 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Long-necked design


No impairment of contacts by the heat-shrink tubing



40% faster shrinking process


Saves time



Low shrinking temperature of +300°C


Low risk of damage to connector and cable insulation

Notice

Avoid localised overheating of the heat-shrink tubing.