Set contents:
Anti-panic descender
- Descender with manual control
- Automatic locking can be activated by starting descent and pressing the lever
- Enables descent at a controlled speed
- Can be used on ropes with dia. of 10.5 mm to 11 mm
- Made from aluminium
- Weight: 477 g
- Complies with EN 341/A; EN 12841 type C
- Category III PPE
Emergency hoist
- Composed of black semi-static rope, built-in carabiner, 1/4 force transmission pulley and self-locking device
- Length: 1 m
- Equipped with mesh sheath to reduce the risk of kinking
- Complies with EN 567; EN12278; EN 566; EN 354; EN 795/B
- Category III PPE
Anchor webbing
- Closed-loop strap made from polyamide fabric
- Length: 1.80 m; width: 25 mm
- Breaking strength: 35 kN
- Complies with EN 354; EN 795/B
- Category III PPE
Red semi-static rope
- Rope with two sewn eyelets
- Length: 20 m
- Diameter: 11 mm
- Breaking strength: 25 kN
- Complies with EN 354
- Category III PPE
Aluminium handle
- With safety lock to prevent the rope from falling out
- Can be used on ropes with dia. of 8 mm to 13 mm
- Weight: 226 g
- Complies with EN 567; EN 12841/B
- Category III PPE
Two steel carabiners
- Latch with automatic locking
- Complies with EN 362 B
- Category III PPE
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!