For detailed information, other images and documents, please select individual articles from the following table.
HEAVY-DUTY scraper blade with two 60° cutting edges
Very robust blade for very high contact pressure and tough, hard coatings with a relatively sharp blade edge
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Can be used on two sides thanks to two blade edges
- Blade thickness of 0.7 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!