Welcome to Würth Hungary For trade customers only
Straight cutting blade, long, with guide roller

For detailed information, other images and documents, please select individual articles from the following table.

Straight cutting blade, long, with guide roller

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Notice

Conversion of Fein article numbers to Würth article numbers.


  • The three digits following 639 03 in the original Fein numbers, or the three-digit number stamped into the knives, are of critical importance.

If the number begins with 0, e.g., 095, the 0 is replaced with a 5, and the result receives a 0696 prefix. In this case, for example, the Würth article number 0696 595 would be applicable.


If the number begins with 1 or 2, e.g. 126, the 1 or 2 is replaced with a 5, and the result receives a 0696 prefix. In this case, for example, the Würth article number 0696 512 6 would be applicable.