Safety cabinet
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
- Closed system meaning no escape of vapours
- The filled can is available after 7 seconds
- Always the right active ingredient thanks to the coding plate
- Advantages through the procurement and disposal of large containers
- Wing door cabinet type 90 in accordance with DIN EN 14470-1
- Can be used for water-polluting, flammable and highly flammable liquids in accordance with BetrSichV (Industrial Safety Regulation)
- Floor collection tray
- CE marking
- Exhaust connection
- Grounding connection
- External dimensions: 1195 x 595 x 1425 mm (W x D x H)
- Internal dimensions: 1099 x 446 x 1830 (WxDxH)
- Weight: 300 kg
Available REFILLOmat stations with the following compatible active substances:
- Assembly and part cleaner 1A
- Brake cleaner
- Assembly power cleaner
- Rost-Off Plus
- Multi
- Silicone spray
- Active windscreen cleaner
- Cockpit cleaning and care spray
- Leak detector
- Eco welding spray
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!