Welcome to Würth Hungary For trade customers only
VS ENVI Space and ENVI Space S recycling system
VS ENVI Space and ENVI Space S recycling system - 1
VS ENVI Space and ENVI Space S recycling system - 2
VS ENVI Space and ENVI Space S recycling system - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

VS ENVI Space and ENVI Space S recycling system

For convenient, full access even to the rear buckets thanks to the Nova Pro synchronised guide with full-extension slide, integrated damping and self-retracting mechanism

See product details

Available in 3 versions
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
  • For carcass width between 450 and 600 mm

  • For installation depth of 464 mm

  • Special version ENVI Space S for mounting floor unit with a central installation depth of just 310 mm

  • Clear waste separation – the different containers allow different types of waste to be stored separately

  • Retractable, powder-coated cover over the waste containers as an additional storage area

  • Food-grade plastic containers that are also suitable for storage, e.g. animal feed or other foodstuffs

  • Containers are easy to clean and are dishwasher-resistant up to 70°C

  • Container handles are used for attaching refuse bags and easy removal of the container

  • Optionally, there are also closed lids and organic lids for the containers with active carbon filters for covering

  • Thanks to the provided installation template, no measuring is required during installation in the carcass

  • No tools are required to attach the fitting to the guides

  • Convenient 3D front adjustment for easy and convenient adjustment of the front, even when installed

  • Can be retrofitted at any time