Welcome to Würth Hungary For trade customers only
Electric piston compressor W-360/100

For detailed information, other images and documents, please select individual articles from the following table.

Electric piston compressor W-360/100

Professional V-belt drive compressor, with S1 class electromotors

See product details

Available in 1 version
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
  • For service or workshop purposes

  • For periodic compressed air use

  • 10 bar max. pressure

  • S1 class electromotor

  • With starter valve

  • With pressure switch and integrated thermal protection

  • Cast iron cylinder

  • Oil lubricated, two cylinder, one gear design

  • Tank with wheels and handle

  • Ball valve on tank

  • Manual condensed water drainage on the bottom of the tank

  • Pressure controller, with safe and speedy coupling

  • 230 V / 50 Hz