For detailed information, other images and documents, please select individual articles from the following table.
Lashing strap retractor
Universal tool for fast and professional rolling up of lashing straps in widths from 8 to 50 mm and lengths up to max. of 18 m
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Attach with the enclosed magnets, screw on with the enclosed stainless steel plate or screw directly onto the tail lift
Insert belt
Wind up belt
Pull back crank and remove belt roll
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!