For detailed information, other images and documents, please select individual articles from the following table.
Ratchet strap, two-part With tailboard claw
For secure attachment of smaller loads to the tailboard
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Can also be used in combination with intermediate wall locks and clamping bars
- Fast lashing of goods and easy handling thanks to automatic clamping of the tailboard claw
- No lashing points or lashing rails required
- No damage to the tailboard due to rubberised claw
- Pressure ratchet
In accordance with EN 12195-2
GS-approved
Additionally, place the goods to be secured on non-slip mats
Load securing, among other things, on flatbed vehicles
Fast lashing of goods thanks to automatic clamping of the tailboard claw
Application example: barrel, non-slip mat and lashing strap
For load securing on flatbed vehicles or vehicles with sufficient tailboard strength
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!