Metric ratcheting double box-end wrench With POWERDRIV® drive, 3 pieces
For detailed information, other images and documents, please select individual articles from the following table.
Metric ratcheting double box-end wrench With POWERDRIV® drive, 3 pieces
Straight, slim shape, ZEBRA® professional-quality tool
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
Practical assortment with a double box-end ratchet tool
- Each ratchet tool features bi-hex POWERDRIV and 72 teeth and combines two different widths across flats
- Can also be used as a bit ratchet tool with the 1/4-inch bit holder: The adapter fits in AF 10 ratchet wrenches
- This means a wide range of widths across flats is covered with few ratchets
- A lockable push-button switch enables switching between clockwise and anti-clockwise rotation and secures the setting
Ergonomic ratcheting double box-end wrench for demanding work
- The design saves time and effort
Particularly high quality for a long service life
- With proven chromium-vanadium steel
- Surfaces are chrome-plated
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the double box-end wrench reduces costs of replacement and storage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!