Metric ratchet combination wrench with ratchet function on both the box and open ends
For detailed information, other images and documents, please select individual articles from the following table.
Metric ratchet combination wrench with ratchet function on both the box and open ends
ZEBRA® professional-quality tool
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
Extremely slim ratchet with box and open ends
- Ideal for screwing union nuts, e.g. for brake lines, injection lines, air-conditioning units or hydraulics
- The innovative double-end ratchet makes it easier to work with union connections in confined, hard-to-reach places
- The box end features a modified bi-hex POWERDRIV® and the open end features an open ratchet segment
- To change the direction of rotation, the wrench is simply turned over
Very high quality for a long service life
- The ratchet combination wrench complies with DIN 899 for maximum torques
- With proven chromium-vanadium steel
- The surfaces are chrome plated and have a satin matt finish, which ensures a secure grip even with oily hands
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the double box-end wrench reduces costs of replacement and storage
Application area
Designed for union screw joints, e.g. brake lines, injection lines, air conditioning, hydraulics etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!