For detailed information, other images and documents, please select individual articles from the following table.
Metric ratchet combination wrench with ratchet function on both the box and open ends
ZEBRA® professional-quality tool
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Extremely slim ratchet with box and open ends
- Ideal for screwing union nuts, e.g. for brake lines, injection lines, air-conditioning units or hydraulics
- The innovative double-end ratchet makes it easier to work with union connections in confined, hard-to-reach places
- The box end features a modified bi-hex POWERDRIV® and the open end features an open ratchet segment
- To change the direction of rotation, the wrench is simply turned over
Very high quality for a long service life
- The ratchet combination wrench complies with DIN 899 for maximum torques
- With proven chromium-vanadium steel
- The surfaces are chrome plated and have a satin matt finish, which ensures a secure grip even with oily hands
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the double box-end wrench reduces costs of replacement and storage
Designed for union screw joints, e.g. brake lines, injection lines, air conditioning, hydraulics etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!