For detailed information, other images and documents, please select individual articles from the following table.
Inch ratchet combination wrench With POWERDRIV® drive, 6 pieces
Flexible box end with 180° joint, ZEBRA® professional-quality tool
Register now and access more than 125,000 products
					
					
					
					Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Assortment with special tool with box-end and open-end wrenches, 6 pieces
- The extremely strong open end inclined by 15° loosens even seized screws
 - Flexible box end with 180° joint and ratchet tool for working in confined spaces
 - For fast and effortless tightening, the box end is finely toothed with 72 teeth
 - To change the direction of rotation, the wrench is simply turned over
 - The versatile usability reduces costs of replacement and storage
 
Particularly high quality for a long service life
- With proven chromium-vanadium steel
 - The surfaces are chrome-plated and have a satin matt finish, which ensures a secure grip even with oily hands
 - The surface provides lasting resistance against rust and ensures a far longer than average service life
 - The long-term usability of the ratchet combination wrench reduces costs of replacement and storage
 
Please note: these spanners carry a maximum torque rating, which should be observed at all times.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!