For detailed information, other images and documents, please select individual articles from the following table.
Metric ratcheting combination wrench 6 pieces with POWERDRIV® drive
ZEBRA® professional-quality tool specially designed for union connections
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Practical assortment of 6 pieces with metric ratcheting combination wrenches and wall-mounted holder
- High-quality, innovative ratchet combination wrenches in an assortment of 6 pieces
- The practical plastic holder for wall mounting with screws keeps the special wrenches clearly organised
- Ideal basic equipment for the workshop
Extremely slim ratchet with box and open ends
- The innovative double-end ratchet makes it easier to work with union connections in tight, hard-to-reach places
- The box end features a modified bi-hex POWERDRIV® drive and the open end features an open ratchet segment
- To change the direction of rotation, simply turn the wrench around
Extremely high quality for a long service life
- The ratcheting combination wrench complies with DIN 899 for maximum torques
- With proven chrome-vanadium steel
- The surfaces are chrome plated and have a satin matt finish, which ensures a secure grip even with oily hands
- The surface provides lasting resistance against rust and ensures a service life far longer than average
- The durability of the double box-end wrench reduces costs for replacement and storage
Designed for union screw joints, e.g. brake lines, injection lines, air conditioning units, hydraulics
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!