Welcome to Würth Hungary For trade customers only
Series of double ratchet combination wrenches, metric measurements
Series of double ratchet combination wrenches, metric measurements - 1
Series of double ratchet combination wrenches, metric measurements - 2
Series of double ratchet combination wrenches, metric measurements - 3
Series of double ratchet combination wrenches, metric measurements - 4
Series of double ratchet combination wrenches, metric measurements - 5
Series of double ratchet combination wrenches, metric measurements - 6
Series of double ratchet combination wrenches, metric measurements - 7

For detailed information, other images and documents, please select individual articles from the following table.

Series of double ratchet combination wrenches, metric measurements

In a practical support for wrenches, 6 pieces

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Wrench with ratchet function on both sides, including the open part



Closed-loop wrench profile:


  • POWERDRIV, bi-hex

  • Fine toothing - 72 teeth, 5° return angle

  • Precision ring for fluid, safe movement


Offset:


  • With retractable tooth for ratchet function

  • The retractable tooth enables uninterrupted work; you no longer need to remove the wrench from the nut

  • Simply turn the wrench to change the direction of rotation


Standard: maximum torque compliant with DIN 899



Geometry:


  • Straight closed ring end

  • 15° offset
Notice

The ratchet wrench is not suitable for extremely heavy loads (higher than the torsion resistance values). It is therefore recommended that you loosen screws or bolts with a common double open-end wrench and continue with the ratchet wrench; tightening may be easily performed with the ratchet wrench