For detailed information, other images and documents, please select individual articles from the following table.
Rapidon 6 fuel canister
Sturdy plastic canister with double handle
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
The liquid output and air supply are controlled by pressing a button
- Prevents unnecessary spillage
- Even liquid output at full jet
Large filler opening
Simple to fill the canister
Semi-circular tank neck
Can see into the tank to check the fill level
Swivel-mounted tank neck
Filling hard-to-reach tanks
Two-dimensional fill level gauge
Shows the fill level in the filling and pouring position
Sticker with contents description included in scope of delivery
Clear labelling of canister
HD PE material
Resistant to petrol, petrol/oil mixtures and diesel
Max. filling volume: 6 litres
UN-approved
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!