Welcome to Würth Hungary For trade customers only
Rafter-to-purlin connector right/left
Rafter-to-purlin connector right/left - 1
Rafter-to-purlin connector right/left - 2
Rafter-to-purlin connector right/left - 3

For detailed information, other images and documents, please select individual articles from the following table.

Rafter-to-purlin connector right/left

Load-bearing tensile anchorage of intersecting timbers in concealed areas (e.g. rafter bracing, collar beam suspension). For absorbing horizontal forces/2 or 4 rafter-to-purlin connectors must be used per joint, depending on the load.

See product details

Available in 6 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • 2 rafter-to-purlin connectors per joint must be arranged diagonally opposite one another to ensure central application of the load. Either 2 left or 2 right connectors are required.

  • Sheet metal hot-dip galvanised on both sides (DX51D + Z275 [approx. 20 µm]), thickness 2.0 mm in line with EN 10327:2004

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Proof of Performance

ETA 09/0219

Notice

The transverse load of the connected timbers must be observed and verified where necessary. Transverse reinforcement can be added using ASSY plus FT full-thread screws.

Application area