Welcome to Würth Hungary For trade customers only
ANTIFREEZE G13 PURPLE CONCENTRATE

For detailed information, other images and documents, please select individual articles from the following table.

ANTIFREEZE G13 PURPLE CONCENTRATE

Cooler anti-freeze concentrate with a long replacement interval, developed for modern aluminium engines.

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • The nitrite-, amine- and phosphate-free, ethylene glycol-based, hybrid type cooler anti-freeze concentrate contains a mixture of inhibitors that provides effective protection against freezing, overheating, as well as chemical and cavitation corrosion of the cooling system.

  • Its year-round use protects the water pump and the rubber components of the cooling system.

  • To be used diluted with distilled or deionized water!

  • Technical data: Mono ethylene glycol (95-99%), glycerol, anti-corrosion agent, defoaming agent, silicate. Flammability: flammable.

  • Standards: VW TL-774-J (G13), AFNOR NFR 15-601, BS 6580:2010, BS 5117, SAE J 1034, ÖNORM V5123.

  • Best before: 5 years after production date when stored tightly closed in the original packaging in a dry, cool, well-ventilated place away from sunlight. Production time: printed on the bottle.
NoticeCannot be used undiluted!