For detailed information, other images and documents, please select individual articles from the following table.
Universal cleaner R1
Universal, environmentally friendly cleaner for vehicles, workshops, offices, interiors, carpets, upholstery and all water-resistant surfaces
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- High cleaning performance, stubborn stains are removed quickly and thoroughly
- Mild and gentle on materials - does not attack paint, rubber or plastics
- User-friendly
- Pleasant fragrance
- For machine and manual cleaning
- Removes grease and nicotine soiling, pigment soiling and encrusted dirt after just a brief soaking time
- Hot water increases the cleaning effect
- Application temperature: + 5 °C to + 80 °C
Ideal for exterior and interior cleaning of vehicles (treatment of vehicles). Ideally suited for cleaning paints, plastic parts, fabric headliners, tarpaulin, interior trims, vinyl roofs, upholstery, carpets and all water-resistant surfaces
Apply to the soiled area at full strength or diluted with water depending on the degree of soiling and then wipe off or rinse with water after a brief soaking time.
Mixing table:
- HP cleaner - product volume of 5 %
- Wet/dry cleaning device - product volume of 5 %
- Manual - product volume of 35 %
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!