Welcome to Würth Hungary For trade customers only
Repair cement
Repair cement - 1
Repair cement - 2

For detailed information, other images and documents, please select individual articles from the following table.

Repair cement

Quick-setting assembly cement

See product details

Available in 1 version
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
Does not contain chloride, and is therefore not corrosive



For universal use indoors and outdoors



Quick installation with earlier load-bearing capacity


  • Solidification finished after approx. 3 minutes

  • Can be reworked after an hour (coating, plasters)

  • Quickly reaches a high level of tensile bending and compressive strength
Notice

Protect from frost!


All clean and load-bearing, solid, non-slip, mineral and permitted substrates are classed as suitable substrates. (Gypsum substrates must be primed beforehand with CERAfix 101). Do not mix with other substances (such as gypsum). Do not over-water. Do not use in a pourable state. The processing time refers to an air and object temperature of +20°C.

Application area