Welcome to Würth Hungary For trade customers only
Pneumatic air quick-action coupling blocks in one direction
Pneumatic air quick-action coupling blocks in one direction - 1
Pneumatic air quick-action coupling blocks in one direction - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic air quick-action coupling blocks in one direction

Nominal width of 7.2 = 40 mm² with hose connection

See product details

Available in 3 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Connect in seconds

  • For universal use

  • Closed release sleeve, therefore no dirt on the inside

  • Hardened locking pins, therefore wear-resistant

  • Can be used in conjunction with steel nipples

  • No corrosion

  • Brass coupling parts, plain

  • Springs and snap rings made of stainless steel

  • Operating pressure 0–35 bar

  • Temperature resistance: -20°C to +100°C