Punch kit 3-30 mm 16 pieces
For detailed information, other images and documents, please select individual articles from the following table.
Punch kit 3-30 mm 16 pieces
Interlinked and interchangeable
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
- Very fast assembly and disassembly on the drill chuck thanks to a patented mounting system
- Very good hold between the punch and its handle
- Cut material ejected very easily
- Multiple diameter overlays for cutting joints of different sizes
- Finish: burnished
- Set supplied in a moulded polypropylene case
- Individually saleable punches and drill chuck
- Contents dia. mm: 3/4/6/8/10/12/14/16/18/20/22/24/26/28/30
Application area
For making all types of pieces and discs in a single operation
Ideal for cutting soft steels, plastic, cardboard, leather, rubber, copper, brass, aluminium, foam, fibre, lead, cork
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!