The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Optimum protection against injury
- Reusable multiple times
- Version with steel insert offers puncture resistance (to 100 kg from a drop height of 3 m)
- Cut into 1 m lengths
- Can be customised with your company logo from 600 m!
- 6 m are supplied in a bundle, 294 m on a pallet
For rods of 8 – 40 mm diameter, in horizontal or vertical positions
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!