Welcome to Würth Hungary For trade customers only
Smooth PEI sheet steel print sheet for the Original Prusa MK4S and CORE One

For detailed information, other images and documents, please select individual articles from the following table.

Smooth PEI sheet steel print sheet for the Original Prusa MK4S and CORE One

Double-sided, smooth PEI spring steel sheet for Original Prusa MK4S and CORE One

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Overview


  • Heatbed with embedded magnets that can withstand high temperatures

  • These magnets hold the removable spring steel sheets in place

  • This is ideal for printing PLA and offers excellent adhesive properties for almost all materials

  • If small marks are left on the print surface by the print nozzle or a tool, these will generally appear shinier than the rest of the sheet but will not adversely affect functionality or adhesion

  • If small marks are left on the print surface by the print nozzle used or by a tool, these will generally appear glossier than the rest of the sheet but they will not adversely affect functionality or adhesion.


Advantages


  • Ideal for PLA

  • Good adhesion on almost all materials

  • Smooth print underside

  • Small details adhere extremely well


Disadvantages


  • When printing PETG, do not clean with IPA beforehand

  • Release agents may be required

  • You must apply an adhesion promoter/separation layer when printing flexible materials
Notice

Tiny dots may appear on the surface of the PEI-Ultem sheet steel. These can slightly affect the underside of the finished print. However, they do not affect the reliability of the printing process in any way. We do not consider these dots a reason for a warranty claim.